Shop All Air Cleaners and Accessories
Purashield
Portable Air Cleaner, 1,100 cfm, 3 Speed
Mfr # SMART-1000-1v
Zoro # G000702703
product price: $4,879.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,879.99
Free 30-Day Returns
Key Features
- Air Flow 450 cfm, 600 cfm, 1,100 cfm
- Color White
- Type Air Scrubber Unit
- Width 21 to 30 in
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purashield
- MFR # SMART-1000-1v
- Zoro # G000702703
- UPC # 850020254057
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | Greater than 40 in |
Height (In.) | 70 in |
Depth | Greater than 20 in |
Length (In.) | 27 in |
Overall Height | 70 in |
Overall Width | 26 3/8 in |
Width (In.) | 26 2/5 in |
Depth (In.) | 26 2/5 in |
Overall Dimensions - H x W x D | 70 in x 26 2/5 in x 27 in |
Overall Depth | 26 3/8 in |
Cord Length (Ft.) | 5 83/100 ft |
Power Cord Length | 6 ft |
Overall HxWxD | 70 in x 26 3/8 in x 26 3/8 in |
Overall H x W x D | 70 in x 26 3/8 in x 26 3/8 in |
Description
Portable Air Cleaner, Air Scrubber Unit, Portable Mount, CADR Rating Dust 354, Pollen 387, Smoke 347, Number of Speeds 3, Air Flow (CFM) 1100, Filter Efficiency ( Percent) 99.99 Percent, Sound Level dBA 61 dBA, Voltage 110 V AC, 670 W Watts, Height (In.) 70 in, Width (In.) 26 2/5 in, Depth (In.) 26 2/5 in, Length (In.) 27 in, Powder Coated Finish, White, Cord Length (Ft.) 5 83/100 ft, Agency Compliance EPA Registered, Overall Dimensions - H x W x D 70 in x 26 2/5 in x 27 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- ORS NASCO Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D. (312-CK-24)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- PURASHIELD Portable Air Cleaner, 250 cfm, 3 Speed (CPUM-500-4B)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- XPOWER Stand Conversion Arm for XPOWER Force Air Dryers (B-SCA)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- Purashield Air Cleaners and Accessories