Shop All Air Cleaner Filters
Purashield
HEPA, MERV 17, For 61DJ82
Mfr # SMART-500-KIT-VIRUS
Zoro # G600720220
original price:
$531.19
5% off
new price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- MERV 14
- Voltage 120V AC
- For Use With 61DJ82
- Frame Included No
- Watts 262 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purashield
- MFR # SMART-500-KIT-VIRUS
- Zoro # G600720220
- UPC # 850020254163
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Overall Dimensions - H x W x D | Blank |
Cord Length (Ft.) | 5 83/100 ft |
Description
Virus Filter Replacement Kit, Filter Type HEPA Final Filter; Molecular Filtration; Pre-filter, Performance Rating MERV 17, Actual Depth Not Applicable, Actual Height Not Applicable, Actual Width Not Applicable, Compatible Grainger Part Number 61DJ82, Compatible Manufacturer Model Number SMART-500-1v, Number of Filters 1, Filters Down To 0.3 micron, Filters Out Bacteria, Viruses, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Dial Fan Control, 3 Speed (27180)
- RHEEM 70-21858-06 Fan Blade (70-21858-0)
- SUPCO Filter Puller, 48 in. L, Steel, Silver (FP48)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG5)
- PURASHIELD Filter REPL, MERV 17, HEPA (CPUM-500-CART)
- PURASHIELD Virus Filter REPL Kit, MERV 17, For 61DJ83 (SMART-1000-KIT-VIRUS)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- DRI-EAZ Hepa 500 Carbon Filter, 15-3/4 In. W (F397)
- ILC Replacement For Aprilaire 310ß Filter 2-Pack, 2PK (310?)
- HONEYWELL Fr8000F2025 20" X 25" X 4" (FR8000F202)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- Purashield Air Cleaner Filters