Shop All Pleated Air Filters
Purafilter
20x24x4 Synthetic Pleated Air Filter
Mfr # 20244MV13
Zoro # G100677895
product price: $15.25
/ea
Sold in multiples of 6 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purafilter
- MFR # 20244MV13
- Zoro # G100677895
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19 3/8 in x 23 3/8 in x 3 3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 18.8 sq ft, Pleats per Linear Foot 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- ALL-FILTERS 20x20x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1011, 2PK (20205.12H)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/2 hp (7AD62)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- PURAFILTER 18x20x1 Synthetic Pleated Filter (18201MV13)
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- PURAFILTER 20x24x2 Synthetic Pleated Air Filter (20242MV13)
- PURAFILTER 16x25x2 Synthetic Pleated Air Filter (16252MV13)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- PURAFILTER 12x24x1 Synthetic Pleated Filter (12241MV13)
- ACCUMULAIR Pleated Air Filter, 15" x 25" x 2", 6 Pack (FB15X25X2_6)
- Purafilter Pleated Air Filters