Shop All Pleated Air Filters
Purafilter
20x24x2 Synthetic Pleated Air Filter
Mfr # 20242MV13
Zoro # G500677907
product price: $14.25
/ea
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purafilter
- MFR # 20242MV13
- Zoro # G500677907
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19 3/8 in x 23 3/8 in x 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 14.6 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Adustable Width (2ZV86)
- ZORO SELECT 10 in Square Perforated Ceiling Tile Diffuser, White (4MJU9)
- FIREYE Infrared Scanner, 90 deg., 4 ft. Lead (48PT2-9007)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- PURAFILTER 18x20x1 Synthetic Pleated Filter (18201MV13)
- PURAFILTER 20x25x2 Synthetic Pleated Air Filter (20252MV13)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- PURAFILTER 24x24x2 Impregnated Carbon Odor Removal Chemical Filter (PG24242-IAQ)
- ACCUMULAIR Pleated Air Filter, 13" x 24" x 1", 4 Pack (FB13X24A_4)
- Purafilter Pleated Air Filters