Shop All Pleated Air Filters
Purafilter
16x20x2 Synthetic Pleated Air Filter
Mfr # 16202MV13
Zoro # G800677904
product price: $13.95
/ea
Sold in multiples of 12 for $167.40
$167.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 667 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purafilter
- MFR # 16202MV13
- Zoro # G800677904
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15 1/2 in x 19 1/2 in x 1 3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 9.7 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C442)
- DAIKIN Motor, Double Shaft, 115V, 1-Phase, 8 HP (106163023)
- B & K ZINC BLOWER PULLEY 8""X1"" (6314)
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- PURAFILTER 20x25x2 Synthetic Pleated Air Filter (20252MV13)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- PURAFILTER 18x20x1 Synthetic Pleated Filter (18201MV13)
- PURAFILTER 24x24x2 Impregnated Carbon Odor Removal Chemical Filter (PG24242-IAQ)
- KOCH FILTER 10x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-001)
- Purafilter Pleated Air Filters