Shop All Pleated Air Filters
Purafilter
12x24x1 Synthetic Pleated Filter
Mfr # 12241MV13
Zoro # G702749822
original price:
$9.32
11% off
new price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purafilter
- MFR # 12241MV13
- Zoro # G702749822
- UPC # 00810082960341
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x24x1 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11.5x23.375x0.75 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.1 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Airx Hutg100ß Filter (HUTG100?)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49977)
- HONEYWELL Thermostat Wintr Watchmn (CW200A1032/E1)
- TEKMAR 077 Indoor Sensor (077)
- PURAFILTER 24x24x2 Impregnated Carbon Odor Removal Chemical Filter (PG24242-IAQ)
- PURAFILTER 16x20x2 Synthetic Pleated Air Filter (16202MV13)
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2001DC-6)
- Purafilter Pleated Air Filters