Shop All Negative Air Machines
Puraero
Negative Air Machine, Blue, 115 V, 1/4 hp
Mfr # PA-600-HAS
Zoro # G109880463
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Filters Included HEPA
- Primary Filter Performance Rating Unrated
- Motor Horsepower 1/4 hp
- Amperage 2.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puraero
- MFR # PA-600-HAS
- Zoro # G109880463
- UPC # 850020964253
- Country of Origin China
- Category Negative Air Machines
Dimensions
Overall Width | 14 3/16 in |
Overall Depth | 23 5/8 in |
Overall Height | 22 in |
Description
Negative Air Machine, Voltage 115 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- ALTA Knee Pads, Flex Cap, Gray/Orange, PR (50410.50)
- HONEYWELL NORTH North N75003 Organic Vapor, Acid and Gas Cartridge, 2PK (N75003L)
- OMNITEC DESIGN Negative Air Machine, 18 in x 24 in, HEPA (OA2000C)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- Puraero Negative Air Machines