Shop All Dehumidifiers
Puraero
Compact LGR Dehumidifier, 72 Db, 300 cfm
Mfr # PA-45-LGR
Zoro # G009880518
original price:
$1,546.99
5% off
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Dehumidification Method Low-Grain Refrigerant
- AHAM Verified Yes
- Daily Water Removal Capacity (80F/60 RH) 145 pt
- Standards AHAM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puraero
- MFR # PA-45-LGR
- Zoro # G009880518
- UPC # 850020964284
- Country of Origin China
- Category Dehumidifiers
Dimensions
Overall Height | 20 1/8 in |
Overall Depth | 25 1/4 in |
Overall Width | 15 1/8 in |
Details
Item | Compact LGR Dehumidifier |
Voltage | 115 V |
Dehumidification Method | Low-Grain Refrigerant |
AHAM Verified | Yes |
Daily Water Removal Capacity (80F/60 RH) | 145 pt |
Standards | AHAM |
Daily Water Removal Capacity (90F/90 RH) | 85 pt |
Bluetooth Enabled | No |
Weight | 53 lb |
Drain/Pump Options | Built-In Drain Pump |
Maximum Air Flow | 300 cfm |
Wi-Fi Compatible | No |
Housing Material | Plastic |
Energy Star Certified | No |
Noise Level | 72 dB |
Auto-Restart | No |
Includes Ionization | No |
Hour Meter | No |
Maximum Noise Level | 72 dB |
Description
Compact LGR Dehumidifier, Voltage 115 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- MCDONNELL & MILLER Air Flow Switch (AF-3)
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- MARKEL PRODUCTS Motor, Wall Heater 3310,240-208V (26158005)
- PURAERO Commercial LGR Dehumidifier, 72 dB, 115 V (PA-70-LGR)
- STAR BRITE No Damp-16Oz Bulk 25/Case, #85472 (85472)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 205 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031560)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- HEAT CONTROLLER Coast air CED-701B Dehumidifier, 6.5 A, 70 pt/day Humidity Removal, Automatic Control (CED50A)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- Puraero Dehumidifiers