Shop All Dehumidifiers
Puraero
Commercial LGR Dehumidifier, 72 dB, 115 V
Mfr # PA-70-LGR
Zoro # G209880486
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Daily Water Removal Capacity (90F/90 RH) 77 pt
- Standards AHAM
- Dehumidification Method Low-Grain Refrigerant
- Daily Water Removal Capacity (80F/60 RH) 125 pt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puraero
- MFR # PA-70-LGR
- Zoro # G209880486
- UPC # 850020964314
- Country of Origin China
- Category Dehumidifiers
Dimensions
Overall Depth | 20 1/4 in |
Overall Height | 32 3/4 in |
Overall Width | 18 7/8 in |
Details
Item | Commercial LGR Dehumidifier |
Voltage | 115 V |
Daily Water Removal Capacity (90F/90 RH) | 77 pt |
Standards | AHAM |
Dehumidification Method | Low-Grain Refrigerant |
Daily Water Removal Capacity (80F/60 RH) | 125 pt |
Recommended Environments | Commercial |
AHAM Verified | Yes |
Drain/Pump Options | Built-In Drain Pump |
Noise Level | 72 dB |
Weight | 93 lb |
Maximum Air Flow | 410 cfm |
Includes Ionization | No |
Bluetooth Enabled | No |
Auto-Restart | No |
Hour Meter | No |
Housing Material | Plastic |
Energy Star Certified | No |
Wi-Fi Compatible | No |
Maximum Noise Level | 72 dB |
Description
Commercial LGR Dehumidifier, Voltage 115 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- PAMLICO AIR 22 in W X 22 in H X 1 in D Fiberglass 4 MERV Air Filter, 12PK (11104-012222)
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 15in Dia., 5-7/8inW (1515)
- DAYTON Open Drip Proof Motor (1VLD1)
- PURAERO Compact LGR Dehumidifier, 72 Db, 300 cfm (PA-45-LGR)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- ALORAIR BASEMENT/CRAWLSPACE DEHUMIDIFIERS 198 PPD SATURATION, 90 PINTS AHAM (HDi90-New)
- MIDEA ELECTRIC TRADING SINGAPORE HP 22PT Dehumidifier (MAD22S1WWT)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump + Wi-Fi (BDT50PWTBWF)
- Puraero Dehumidifiers