Shop All Check Valves
Pumpspy
Silent Inline Check Valve 2", Clear Bod
Mfr # CV-200
Zoro # G009944241
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pumpspy
- MFR # CV-200
- Zoro # G009944241
- UPC # 850004841150
- Country of Origin China
- Category Check Valves
Details
Item | Silent Inline Check Valve 2",Clear Bod |
Description
Silent Inline Check Valve 2 In.,Clear Bod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 12 in. L Freezeless Sillcock (14PX-12-MH)
- ARMACELL 5/8" Id X 1/2" Armaflex Pipe Insul. 300/Ctn (APT05812)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- KIPP Tube clamps cross aluminum (K0474.54040)
- PUMPSPY Silent Inline Check Valve Clear B 1-1/2 (CV-150)
- PERFECTPATIO 0.5 in. x 0.5 in. Backflow Prevention; Lead Free Male Check Valve (PE357501)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-150)
- DAYTON 1-1/2" Slip PVC Spring Check Valve (4RG74)
- KECKLEY 6" Stainless Steel Wafer Check Valve (DD2R-36-364IX-600)
- DAYTON 2" Slip PVC Spring Check Valve (4RG75)
- Pumpspy Check Valves