Shop All Power Inverters
This Product is Discontinued
Pump Sentry
Battery Back Up, Modified Sine Wave, 3600W Peak, 1 Outlets (Discontinued)
Mfr # 1622 PS
Zoro # G6301178
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 3600W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12.8V DC
- Inverter Output Voltage 110 to 125V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pump Sentry
- MFR # 1622 PS
- Zoro # G6301178
- UPC # 853720001105
- Country of Origin United States
- Category Power Inverters
Dimensions
Height | 3-1/2" |
Width | 8.60" |
Depth | 22-1/2" |
Details
Item | Battery Back Up |
Peak Output Power | 3600W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12.8V DC |
Inverter Output Voltage | 110 to 125V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Socket and Post |
Number of Outlets | 1 |
Standards | UL, CSA |
Nominal Output Power | 1800W |
Case Material | Aluminum |
Description
Inverter, DC Connection Socket and Post, Peak Output Power 3,600 W, Number of Outlets 1, Outlet Type Standard 3 Prong Outlet, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.