Shop All Sponges and Scouring Pads
Pumie
JAN-12 6'' x 1 1/4'' Heavy-Duty Scouring Stick, 12PK
Mfr # -472246
Zoro # G911769369
product price: $40.19
/pk 12, $3.35/ea
$40.19
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
- Brand Pumie
- MFR # -472246
- Zoro # G911769369
- Country of Origin China
- Category Sponges and Scouring Pads
Description
Remove mineral deposits grime baked-on food and more with the Pumie JAN-12 heavy-duty scouring stick! This scouring stick is made of 100% pumice stone so that it is safe enough for skin contact yet powerful enough to take down carbon deposits on grills cut through stubborn residue on iron cookware and even clean rust off of workshop or garden tools. Simply wet the stick in water oil or a mild acid and you can quickly and easily make sure your business's equipment is in premium condition and ready for use.Overall Dimensions:Length: 6''Width: 1 1/4''Height: 3/4''
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
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 16 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97716V-PL)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (25-1203)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00047)
- PUMIE Pumice Scour Stick , 12PK (UPM12)
- PUMIE Scouring Stick, Pumie, Gray Pumice, 5 3/4 x 3/4 x 11/4, PK12 (JAN-12)
- PUMIE Scouring Stick- 6 x 3/4 x 1-1/4 (PU31955)
- PUMIE Flexi-Scour Heavy Duty Scrubbing Screen For Household 4 in. L (FLEX-24C)
- PUMIE Pumice Scouring Stick (HDW-12)
- AMERICO Global Industrial Cellulose Sponge, Yellow, 4.25in x 6.25in - Case of 24 Sponges (670332)
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- Pumie Sponges and Scouring Pads