Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoes, 9, C, Black, Steel, Womens, PR
Mfr # 642925-9 C
Zoro # G2047013
product price: $98.15
/pr
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width C
- Outsole Material Rubber
- Footwear Shank Type None
- Non-Marking Sole Yes
- Metatarsal System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642925-9 C
- Zoro # G2047013
- UPC # 885818006389
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | C |
Heel Height | 1 in or Greater |
Height | 3 in |
Size | 9 |
Footwear Size | 9 |
Width | C |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 642925
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Video Surveillance In Use On These Premises, 10X14, .040 Alum Sign (N505AB)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, M, PR (377M-07-V)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, X-Large, Class 2 (360VC-2 XL)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- PUMA SAFETY SHOES Size 7-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7.5)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 12EE, Blk/Blue, PR (642755)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11, M, Black, PR (5020-11M)
- Puma Safety Shoes Foot Protection