Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoes, 9-1/2, C, Black, Steel, Womens, P
Mfr # 642925-9.5 C
Zoro # G2047153
product price: $98.15
/pr
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Completely Non Metallic No
- Upper Material Description Knit Mesh
- Mark II Slip Test Results- Dairy Tile Dry 0.69
- Footwear Construction Type Cemented EVA Midsole/Rubber Outsole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642925-9.5 C
- Zoro # G2047153
- UPC # 885818006396
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | C |
Size | 9 1/2 |
Height | 3 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Width | C |
Size (PRINT) | 9 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 642925
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Carabiner, Twist-Lock, Green (41458)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- PUMA SAFETY SHOES Work Shoes, 7, C, Black, Steel, Womens, PR (642925-7 C)
- PUMA SAFETY SHOES Work Shoes, 8-1/2, C, Black, Steel, Womens, P (642925-8.5 C)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- REEBOK Size 13W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Puma Safety Shoes Steel Toe Shoes