Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoes, 10, C, Black, Steel, Womens, PR
Mfr # 642-925-10 C
Zoro # G2047171
product price: $94.19
/pr
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Footwear Shank Type None
- Insulation Type None
- Insulation Weight None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642-925-10 C
- Zoro # G2047171
- UPC # 885818006402
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Footwear Width | C |
Size | 10 |
Height | 3 in |
Footwear Size | 10 |
Width | C |
Size (PRINT) | 10 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642925
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-A-710-L-11531)
- XSORB Hydrocarbon Absorbent, 1.75 cu. Ft., Bag (XB110S)
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 (93-401)
- SERCO Communication Lights, Light Assembly Com (823-103)
- PUMA SAFETY SHOES Work Shoes, 7, C, Black, Steel, Womens, PR (642925-7 C)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- PUMA SAFETY SHOES Work Shoes, 9, C, Black, Steel, Womens, PR (642925-9 C)
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- PUMA SAFETY SHOES Work Shoe, Stl, 6.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 7.5, BLK, PR (642855)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2006)
- Puma Safety Shoes Foot Protection