Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoe, Stl, 8.5, BLK, PR
Mfr # 642855
Zoro # G5060027
original price:
$108.00
16% off
new price: $90.00
/pr
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Shank Type None
- Footwear Sole Pattern Siped
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Color Black/Gray
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642855
- Zoro # G5060027
- UPC # 885818001698
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | C |
Height | 4 in |
Size | 8 1/2 |
Footwear Size | 8 1/2 |
Width | C |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, Green/Black, S, PR (80-813)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- NMC No Smoking Matches Or Open Flames In This Area Sign, M722AB (M722AB)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XL (8376K)
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoes, 9, C, Black, Steel, Womens, PR (642925-9 C)
- PUMA SAFETY SHOES Work Shoes, 10, C, Black, Steel, Womens, PR (642-925-10 C)
- PUMA SAFETY SHOES Work Shoes, 8-1/2, C, Black, Steel, Womens, P (642925-8.5 C)
- REEBOK Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- Puma Safety Shoes Steel Toe Shoes