Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoe, Stl, 7.5, BLK, PR
Mfr # 642855
Zoro # G5059966
original price:
$103.99
13% off
new price: $90.00
/pr
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Color Black/Gray
- Midsole Material EVA
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642855
- Zoro # G5059966
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | C |
Size | 7 1/2 |
Footwear Size | 7 1/2 |
Width | C |
Size (PRINT) | 7 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Polo, Black, M (71182)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152379)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 8.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoes, 9, C, Black, Steel, Womens, PR (642925-9 C)
- PUMA SAFETY SHOES Work Shoes, 6, C, Black, Steel, Womens, PR (642925-6 C)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- Puma Safety Shoes Foot Protection