Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoe, Stl, 6.5, BLK, PR
Mfr # 642855
Zoro # G5060002
original price:
$108.00
15% off
new price: $91.79
/pr
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Standards ASTM F2413-05
- Removable Insole Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642855
- Zoro # G5060002
- UPC # 885818001650
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | C |
Size | 6 1/2 |
Footwear Size | 6 1/2 |
Width | C |
Size (PRINT) | 6 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALLYGENICOM 062471 Ribbon, Black (062471)
- EMERGENCY ZONE Multitool Knife (405)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- PUMA SAFETY SHOES Work Shoe, Stl, 8.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 7.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 12EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Work Shoes, 10, C, Black, Steel, Womens, PR (642-925-10 C)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Puma Safety Shoes Steel Toe Shoes