Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoe, Stl, 6, BLK, PR
Mfr # 642855
Zoro # G5060011
product price: $90.00
/pr
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Metal Chip Resisting Sole Yes
- Color Black/Gray
- Mark II Slip Test Results- Dairy Tile Wet Not Tested
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642855
- Zoro # G5060011
- UPC # 885818001643
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | C |
Height | 4 in |
Size | 6 |
Footwear Size | 6 |
Width | C |
Size (PRINT) | 6 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 642855
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoes, 7-1/2, C, Black, Steel, Womens, P (642925-7.5 C)
- PUMA SAFETY SHOES Work Shoes, 8-1/2, C, Black, Steel, Womens, P (642925-8.5 C)
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- Puma Safety Shoes Foot Protection