Shop All Steel Toe Boots
This Product is Discontinued
Puma Safety Shoes
Size 9 Women's Athletic Shoe Steel Work Shoe, White (Discontinued)
Mfr # 642805-9
Zoro # G6619597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Size 9
- Width C
- Upper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642805-9
- Zoro # G6619597
- UPC # 885818005429
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | C |
Height | 4 in |
Footwear Width | C |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color White, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 642805, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.