Shop All Steel Toe Shoes
Puma Safety Shoes
Size 9-1/2 Women's Athletic Shoe Steel Work Shoe, Gray
Mfr # 642915-9.5
Zoro # G6619685
product price: $96.69
/pr
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Size 9-1/2
- Width C
- Upper Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642915-9.5
- Zoro # G6619685
- UPC # 885818006006
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9-1/2 |
Width | C |
Footwear Width | C |
Heel Height | 1" or Greater |
Height | 4" |
Footwear Size | 9 1/2 |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 642915, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- 3M Cartridge, Bayonet, AG, White, 2 PK, NIOSH (6002)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- CONDOR AntiSlip Tape, 60 ftLx2 inW, BLK/YLW, PK6 (GRAN15292)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR (642755)
- PUMA SAFETY SHOES Size 9 Women's Athletic Shoe Steel Work Shoe, Gray (642915-9)
- PUMA SAFETY SHOES Size 7-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7.5)
- PUMA SAFETY SHOES Work Shoes, 9, C, Black, Steel, Womens, PR (642925-9 C)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- Puma Safety Shoes Foot Protection