Shop All Steel Toe Shoes
Puma Safety Shoes
Size 8 Women's Athletic Shoe Steel Work Shoe, Gray
Mfr # 642915-8
Zoro # G6619719
product price: $96.65
/pr
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width C
- Upper Color Pink
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642915-8
- Zoro # G6619719
- UPC # 885818005979
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | C |
Heel Height | 1 in or Greater |
Footwear Width | C |
Height | 4 in |
Footwear Size | 8 |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642915, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 7, PR (E0011B/7)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- PUMA SAFETY SHOES Size 7-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7.5)
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- PUMA SAFETY SHOES Work Shoe, Stl, 8.5, BLK, PR (642855)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- GENUINE GRIP Men Oxford Shoe, Steel Toe, Wide, 11W, PR (7110-11W)
- Puma Safety Shoes Steel Toe Shoes