Shop All Steel Toe Boots
This Product is Discontinued
Puma Safety Shoes
Size 11 Men's Athletic Shoe Composite Work Shoe, Blue (Discontinued)
Mfr # 643065-11
Zoro # G6619965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Size 11
- Width EE
- Upper Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 643065-11
- Zoro # G6619965
- UPC # 885818005733
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Heel Height | 1 in or Greater |
Footwear Width | EE |
Height | 4 in |
Footwear Size | 11 |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 643605, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.