Shop All Steel Toe Shoes
This Product is Discontinued
Puma Safety Shoes
Shoes, Composite Toe, Leather, Black, 9, PR (Discontinued)
Mfr # 640425 09
Zoro # G3865407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Puncture Resistant Insole No
- Liner Material BreathActive
- Waterproof No
- Non-Marking Sole Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 640425 09
- Zoro # G3865407
- UPC # 885818001209
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | EE |
Height | 4 in |
Footwear Size | 9 |
Width | EE |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 640425, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.