Shop All Steel Toe Shoes
This Product is Discontinued
Puma Safety Shoes
Athltc Style Wrk Shoes, 8C, Gray/Pink, PR (Discontinued)
Mfr # 642865
Zoro # G9138516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oil Resisting Sole Yes
- Gender Women's
- Liner Material Nylon
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puma Safety Shoes
- MFR # 642865
- Zoro # G9138516
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | C |
Heel Height | 1 in or Greater |
Size | 8 |
Footwear Size | 8 |
Width | C |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642865
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.