Shop All Steel Toe Shoes
Puma Safety Shoes
Athletic Wrk Shoes, 8EE, Blk/Blue, PR
Mfr # 642755
Zoro # G9138403
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.28
- Style Number 642755
- Insole System Covered Poliyou(R)
- Liner Material Nylon
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642755
- Zoro # G9138403
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Footwear Width | EE |
Size | 8 |
Footwear Size | 8 |
Width | EE |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Black Large Foam Kneeling Pad, 0.5" (386)
- KLEIN TOOLS Half-Mask Respirator Filters, P100, 2PK (60554)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5173)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR (642755)
- PUMA SAFETY SHOES Work Shoes, 9, C, Black, Steel, Womens, PR (642925-9 C)
- PUMA SAFETY SHOES Work Shoes, 10, C, Black, Steel, Womens, PR (642-925-10 C)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- Puma Safety Shoes Steel Toe Shoes