Shop All Plain-Toe Work Boots and Shoes
Puma Safety Shoes
Athletic Shoe, M, 7, Blue, PR
Mfr # 644625-7M
Zoro # G606435418
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 7
- Gender Men's
- Toe Type Composite
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 644625-7M
- Zoro # G606435418
- UPC # 885818009915
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Heel Height | 1/8 |
Height | 3 in |
Boot Height | 3 in |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 644625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- CARHARTT Men's Brown Cotton Coat size 3XLT (C003-BRN 3XL TLL)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- TINGLEY Orion Winter Boot, Size 10 to 12, PR (7500G)
- GEORGIA BOOT CC5 Insole, LRM (GB00111)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- VIKING The Viking Insulated Boot (VW23)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-7W, PR (210-7W)
- Puma Safety Shoes Plain-Toe Work Boots and Shoes