Shop All Composite Toe Boots and Shoes
Puma Safety Shoes
Athletic Shoe, M, 12, Blue, PR
Mfr # 644625-12M
Zoro # G206430042
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Blue
- Footwear Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 644625-12M
- Zoro # G206430042
- UPC # 885818010003
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 3 in |
Height | 3 in |
Heel Height | Flat |
Overall Height | 3 in |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 644625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- LYLE Visitor Parking Sign, 18" x 12, T1-6211-EG_12x18 (T1-6211-EG_12x18)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- ROADPRO Red Mesh Warning Flag, w/Wooden, 18x18 (1818S)
- PUMA SAFETY SHOES Athletic Style Work Shoes, Blk, 8, Nylon, PR (741395 SZ: 8EE)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- SHINN FU CO OF AMERICA PLUNGER TOE 10-TON F/B65115 (AWB65172)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Size 10 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- AVENGER SAFETY FOOTWEAR Size 11.5 RIPSAW ROMEO AT, MENS PR (A7343-11.5M)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- Puma Safety Shoes Composite Toe Boots and Shoes