Shop All Composite Toe Boots and Shoes
Puma Safety Shoes
Athletic High-Top Shoe, M, 11 1/2, Black, PR
Mfr # 633805-11.5M
Zoro # G106430050
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 633805-11.5M
- Zoro # G106430050
- UPC # 885818006785
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Heel Height | 1/8 |
Boot Height | 6 in |
Height | 6 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Mechanical Prusik, Zigzag Plus (D022BA00)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- PUMA SAFETY SHOES Athletic Style Work Shoes, Blk, 8, Nylon, PR (741395 SZ: 8EE)
- PUMA SAFETY SHOES Athletic Shoe, M, 12, Blue, PR (644625-12M)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 115)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- Puma Safety Shoes Foot Protection