Shop All Composite Toe Boots and Shoes
Puma Safety Shoes
Athletic High-Top Shoe, M, 10 1/2, Black, PR
Mfr # 633805-10.5M
Zoro # G006430051
original price:
$139.99
14% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 633805-10.5M
- Zoro # G006430051
- UPC # 885818006761
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Height | 6 in |
Boot Height | 6 in |
Heel Height | 1/8 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs -Exit w right (A-1218 Enter-Exit Signs -Exit w right)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- PUMA SAFETY SHOES Athletic Style Work Shoes, Blk, 8, Nylon, PR (741395 SZ: 8EE)
- PUMA SAFETY SHOES Athletic Shoe, M, 12, Blue, PR (644625-12M)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CAROLINA SHOE Size 10-1/2 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- SKECHERS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7)
- Puma Safety Shoes Foot Protection