Shop All Steel Toe Shoes
Puma Safety Shoes
Athletc Wrk Shoes, 12EE, Blk/Blue, PR
Mfr # 642755
Zoro # G9138446
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ASTM Footwear Class F2413-11 I/75 C/75 SD
- Upper Boot Material All Leather
- Footwear Style Athletic Shoe
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma Safety Shoes
- MFR # 642755
- Zoro # G9138446
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Width | EE |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 642755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR (642755)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- PUMA SAFETY SHOES Size 8 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 5, E Width (420092BLK050)
- Puma Safety Shoes Steel Toe Shoes