Shop All Stationary Electric Air Compressors
Puma
Puma TUK-5080VM, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 22 CFM, 1-Phase 230V
Mfr # TUK-5080VM
Zoro # G805259235
product price: $4,487.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$4,487.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma
- MFR # TUK-5080VM
- Zoro # G805259235
- UPC # 636084025013
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Puma tuk-5080vm two stage cast iron pump with oil lubrication pump configuration is a 3 cylinder radial design includes a 208230v single phase induction motor designed with a low pump and motor rpm for more demanding applications tank is rated at 200 psi with asme and crn certification includes magnetic motor starter with overload protection note: low oil shut-down switch is an available option for this unit. Unit is also available in puma premium package which includes low oil shut-down switch, after cooler, automatic water drain, vibration damper, and air water separator & air regulator filter. Please contact global industrial for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- BESTORQ Bestorq Timing Belt Model 1125-5M-30 - 44.29 in Outside Length - 0.98 in Top Width (1125-5M-30)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- PUMA Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V (TE-5040V)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 60-gal 4-HP w/Auto Drn & Air Dry (CAT-60040DCAD)
- GAST Electric Air Compressor, Tank Mounted (5HCD-101T-M550NGX)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- ABAC Fullly Featured IRONMAN 7.5 HP 575 V Three Phase Two Stage Cast Iron 80 Gal Vertical Air Compressor (ABC7-5380V2FF)
- Puma Stationary Electric Air Compressors