Shop All Stationary Electric Air Compressors
Puma
Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V
Mfr # TE-5040V
Zoro # G805259259
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,102.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puma
- MFR # TE-5040V
- Zoro # G805259259
- UPC # 636084028571
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Puma te-5040v two stage cast iron pump with oil lubrication pump configurations available are either 2 cylinder v type or 3 cylinder radial includes a 208230v single phase induction motor unit features 1/2" outlet ball valve and a 1/4" drain ball valve tank is rated at 200 psi with asme and crn certification available with optional magnetic motor starter note: professional grade units like this one have accessories available upon special request from global industrial. Accessories available include automatic water drain, vibration damper, and high flow heavy duty regulator filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- PRIMEFIT Industrial Swivel Plug 1/4" x 1/4" Male NPT, 10PCS (ISP1414MS-B10-P)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 60-gal 4-HP w/Auto Drn & Air Dry (CAT-60040DCAD)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z699)
- INDUSTRIAL GOLD 5Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 18Cfm@175Psi (IGQ53-E-480)
- ABAC 2 x 5 HP 230 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-23120D)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- Puma Air Compressors