Shop All Portable Electric Air Compressors
Puma
Puma PK5020, Portable Electric Air Compressor, 2 HP, 20 Gallon, Horizontal, 5 CFM
Mfr # PK5020
Zoro # G904948641
product price: $1,450.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma
- MFR # PK5020
- Zoro # G904948641
- UPC # 636084150203
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
Puma pk5020, 2 hp, portable compressor, 20 gallon, horizontal, 135 psi, 5 cfm, 1-phase 115/230v features a dual voltage single phase induction motor with overload protection prewired for 115v cast iron pump with oil lubrication portable unit with built-in pressure regulator and quick coupler for pressure control of outlet air, steel wheels with ball bearings, and no-flat tires for easy mobility ideal for home and professional applications note: if 230v connection is required, the unit will require rewiring by customer. A 230v plug is not included and will need to be purchased separately to meet local code requirements. The 230v plug is not available from puma.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- ARMSTRONG 72H36 Mtr 1/4 Hp 1 Ph 208/230V (72H36)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- VIAIR Compressor Kit, Omega Style Mounting Br (95)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Steel Tank AirCompressor w/AutoDrain, 220V (CAT-10020CHAD-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- Puma Portable Electric Air Compressors