Shop All Stationary Electric Air Compressors
Puma
Puma PK-7060V, 6.5 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 19.5 CFM, 1-Phase 208-230V
Mfr # PK-7060V
Zoro # G805259242
product price: $2,467.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,467.99
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
- Brand Puma
- MFR # PK-7060V
- Zoro # G805259242
- UPC # 636084020100
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Puma pk-7060v features a 208230v single phase induction motor with overload protection cast iron pump with oil lubrication unit features 1/2" outlet ball valve and a 1/4" drain ball valve ideal for home and professional applications note: 60 gallon vertical tank compressors have accessories available by contacting global industrial. Accessories available are items such as automatic water drain, high flow heavy duty regulator filter, vibration dampers, and motor starter.
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
- D&D 103" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B100)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- DAYTON 4L700 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (4L700)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- PUMA Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V (TE-5040V)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230/3)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- Puma Stationary Electric Air Compressors