Shop All Portable Electric Air Compressors
Puma
Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM
Mfr # PD1006
Zoro # G704925552
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puma
- MFR # PD1006
- Zoro # G704925552
- UPC # 636084210686
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
Puma pd1006, 0.75 hp, hand carry, 1.5 gallon, hot dog, 135 psi, 1.36 cfm, 12vdc mounting possible in any orientation due to oil-less design pump design allows for lowered noise level and improved cooling while in operation cylinder head and cylinder features deep cooling fin design for high efficiency cooling motor features oversized cooling fan for increased cooling capabilities and to prevent motor from overheating 100% duty cycle ideal for agriculture, construction, off-road vehicles, and applications where 12v power is the only power source available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 20mm ID x 42mm OD x 12mm W; Sealed (6004DDU)
- CONTINENTAL CONTITECH 3L540 Cut Edge V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12F)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171566, Return Line, 125 micron, Outside-In (MF0062390)
- PUMA Puma PK5020, Portable Electric Air Compressor, 2 HP, 20 Gallon, Horizontal, 5 CFM (PK5020)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- WOW WATERSPORTS Mega Max Power 120V Pump (16-4020)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- Puma Portable Electric Air Compressors