Shop All Portable Electric Air Compressors
Puma
, Portable Electric Air Compressor, 1.5 HP, 4 Gallon, Twin Stack, 3.7 CFM
Mfr # DD2022S
Zoro # G304926188
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puma
- MFR # DD2022S
- Zoro # G304926188
- UPC # 636084620232
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
Puma dd2022s, 1.5 hp, hand carry, 4 gallon, twin stack, 135 psi, 3.7 cfm, 1-phase 115v compact and portable design allows for easy pick or mobility oil-less models feature a patented pump design for lower noise levels and improved cooling - also means no oil to add or have to change out model is equipped with an induction motor with built in overload protection maintenance free no belts or pulleys to have to replace ideal for home or professional applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 25/5 MFD, 440V, Round (PRCFD255A)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (194179.00)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- PUMA Puma PK5020, Portable Electric Air Compressor, 2 HP, 20 Gallon, Horizontal, 5 CFM (PK5020)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- MI-T-M Portable Compressor/Generator Combo, 196 (AG1-PH65-08M1)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- Puma Portable Electric Air Compressors