Shop All Portable Electric Air Compressors
Puma
, D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP
Mfr # DE07
Zoro # G508585297
product price: $545.99
/ea
Free Shipping & Returns
$545.99
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
- Brand Puma
- MFR # DE07
- Zoro # G508585297
- UPC # 636084011030
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
Puma de07, d.c. Direct drive oil-less air compressor, 12v, 0.75 hpd.c. Direct drive oil-less series mounting possible in any orientation due to oil-less design pump design allows for lowered noise level and improved cooling while in operation cylinder head and cylinder features deep cooling fin design for high efficiency cooling motor features oversized cooling fan for increased cooling capabilities and to prevent motor from overheating 100% duty cycle ideal for agriculture, construction, off-road vehicles, and applications where 12v power is the only power source available
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
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 6PK (66508)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- PUMA Puma PK5020, Portable Electric Air Compressor, 2 HP, 20 Gallon, Horizontal, 5 CFM (PK5020)
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- PAASCHE Paasche D3000R 1 by 8 HP Diaphragm Compressor with Tank & Regulator (D3000R)
- SEACHOICE 12V Electric Air Pump (86981)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- Puma Portable Electric Air Compressors