Shop All Floor Signs
Pulvinar
42 x 20 in. F-16 Silhouette Laser Shape Metal Sign
Mfr # PU1127216
Zoro # G404041491
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulvinar
- MFR # PU1127216
- Zoro # G404041491
- UPC # 739608605095
- Country of Origin China
- Category Floor Signs
Description
F-16 Silhouette Laser Shape Metal Sign
Great wall art in the shape of a F-16 Silhouette. From the Signs Laser collection. This attractive metal sign will look great in the home, office, garage or man cave and makes a great gift for any occasion. This
Specifications- Size: 42 x 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- NMC Work In Walk On Sign (WFS40)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99863 (FD-2-R-16-99863)
- NMC Authorized Personnel Only Walk On Floor Sign (WFS14)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- NMC Caution Chemical Spill Keep Out Caution (FS5)
- Pulvinar Floor Signs