Shop All Shower & Bathtub Parts
Pulse Showerspas
White Venetian Glass Orb Shower Panel-Barcelona Showerspa
Mfr # 1040
Zoro # G7218698
product price: $847.00
/ea
Free Shipping & Returns
$847.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Material Tempered Tough Glass
- Height 58.5"
- Width 11"
- Weight 30 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1040
- Zoro # G7218698
- UPC # 897391001798
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height | 58.5" |
Width | 11" |
Depth | 22.25" |
Size | 58.5"H x 11"W x 22.25"D |
Details
Item | White Venetian Glass Orb Shower Panel-Ba |
Finish | Oil-Rubbed Bronze |
Material | Tempered Tough Glass |
Weight | 30 lbs |
Flow Rate | 2.5 GPM/9.5 LPM Shower System |
Description
White Venetian Glass Orb Shower Panel-Ba
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- DELTA Flush Button Assembly (RP91469)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467-SS)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- Pulse Showerspas Shower & Bathtub Parts