Shop All Showerhead and Tub Accessories
Pulse Showerspas
Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit, Mounting Type: Wall
Mfr # 3003-RIV-PB-ORB
Zoro # G7218996
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Mounting Type Wall
- Material Stainless Steel
- Size 7.25"H x 7.25"W x 5"D
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 3003-RIV-PB-ORB
- Zoro # G7218996
- UPC # 852026008443
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Size | 7.25"H x 7.25"W x 5"D |
Depth | 5" |
Height | 7.25" |
Width | 7.25" |
Details
Finish | Oil-Rubbed Bronze |
Mounting Type | Wall |
Material | Stainless Steel |
Item | Tru-Temp 1/2" Rough-In Valve - Pressure Balance-Oil-Rubbed Bronze Trim Kit |
Weight | 3 lbs |
Description
Trutemp Pressure Balance Valve W/Oil-Rub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-18)
- PRIME-LINE FRMLS SHWR DR BTM SL CLR (194238)
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- KOHLER Diverter Kit (1362500)
- Pulse Showerspas Showerhead and Tub Accessories