Shop All Showerhead and Tub Accessories
Pulse Showerspas
Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit, Finish: Brushed Nickel
Mfr # 3003-RIV-PB-BN
Zoro # G7218856
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Mounting Type Wall
- Material Stainless Steel
- Weight 3 lbs
- Size 7.25"H x 7.25"W x 5"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 3003-RIV-PB-BN
- Zoro # G7218856
- UPC # 852026008436
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Size | 7.25"H x 7.25"W x 5"D |
Width | 7.25" |
Height | 7.25" |
Depth | 5" |
Details
Finish | Brushed Nickel |
Mounting Type | Wall |
Material | Stainless Steel |
Item | Tru-Temp Pressure Balance 1/2" Rough-In Valve with Brushed Nickel Trim Kit |
Weight | 3 lbs |
Description
Trutemp Pressure Balance Valve W/Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- MOEN Shower Arm Brushed Nickel (336651BN)
- Pulse Showerspas Showerhead and Tub Accessories