Shop All Showerhead and Tub Accessories
Pulse Showerspas
Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit
Mfr # 3001-RIV-PB-BN
Zoro # G7218786
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Stainless Steel
- Size 7.25"H x 7.25"W x 5"D
- Height 7.25"
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 3001-RIV-PB-BN
- Zoro # G7218786
- UPC # 897391001767
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Size | 7.25"H x 7.25"W x 5"D |
Height | 7.25" |
Depth | 5" |
Width | 7.25" |
Details
Finish | Brushed Nickel |
Material | Stainless Steel |
Item | Tru-Temp Pressure Balance 1/2" Rough-In Valve with Brushed Nickel Trim Kit |
Weight | 3 lbs |
Description
Trutemp Pressure Balance Valve W/Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sillcock Handle Rnd Brfoack (80417)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3411)
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- Pulse Showerspas Showerhead and Tub Accessories