Shop All Shower & Bathtub Parts
Pulse Showerspas
Stainless Steel Brushed Shower Panel-Monterey Showerspa
Mfr # 1042-SSB
Zoro # G7218716
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material 304 Stainless steel
- Width 8"
- Weight 19 lbs
- Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1042-SSB
- Zoro # G7218716
- UPC # 897391001880
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | 59"H x 8"W x 20"D |
Width | 8" |
Height | 59" |
Depth | 20" |
Details
Item | Stainless Steel Brushed Shower Panel-Mon |
Finish | Brushed Nickel |
Material | 304 Stainless steel |
Weight | 19 lbs |
Flow Rate | 2.5 GPM/9.5 LPM |
Description
Stainless Steel Brushed Shower Panel-Mon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- SPEAKMAN Eyewash Replacement Spray Heads (G38-0112-RCP)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS Hammered Copper Orb Shower Panel-Navajo Showerspa (1018)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2938)
- Pulse Showerspas Shower & Bathtub Parts