Shop All Shower & Bathtub Parts
Pulse Showerspas
Stainless Steel Brushed Shower Panel-Malibu Showerspa
Mfr # 1043-SSB
Zoro # G7218768
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material 304 Stainless steel
- Width 8"
- Depth 19"
- Weight 15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1043-SSB
- Zoro # G7218768
- UPC # 897391001897
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | 55"H x 8"W x 19"D |
Width | 8" |
Depth | 19" |
Height | 55" |
Details
Item | Stainless Steel Brushed Shower Panel-Mal |
Finish | Brushed Nickel |
Material | 304 Stainless steel |
Weight | 15 lbs |
Flow Rate | 2.5 GPM/9.5 LPM |
Description
Stainless Steel Brushed Shower Panel-Mal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS B and amp; K 801-P2PK Floor Drain Cover White - 6.12 in. (BA32488)
- SHARKBITE SHARKBITE CONN 1/2"" F LF (U072LFA)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- BELL & GOSSETT 1", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- PULSE SHOWERSPAS Hammered Copper Orb Shower Panel-Navajo Showerspa (1018)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Clamp, 2x2, Square, Flat Black (SHR-C2 FBL)
- Pulse Showerspas Shower & Bathtub Parts