Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Stainless Steel Brushed, Wall
Mfr # 7002-SSB
Zoro # G7219276
Free Shipping & Returns
$440.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Surface Mount and Pre Plumbed, Sleek Showerhead and Body Jets, Convenient Shelf For Shower Products, Washcloth and Brass Wand Holder, Push Buttons Allows You to Easily Select Desired Function
- Width Facets: 20.67", Shower Head: 2.76"
- Flow Rate 2.5 gpm
- Material Stainless Steel
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 7002-SSB
- Zoro # G7219276
- UPC # 852026008061
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Facets: 20.67", Shower Head: 2.76" |
Height | Shower Head: 0.59" |
Depth | 19" |
Size | 38.5"H x 21"W x 3.5"D |
Details
Item | Shower System |
Features | Surface Mount and Pre Plumbed, Sleek Showerhead and Body Jets, Convenient Shelf For Shower Products, Washcloth and Brass Wand Holder, Push Buttons Allows You to Easily Select Desired Function |
Flow Rate | 2.5 gpm |
Material | Stainless Steel |
Mounting Type | Wall |
Finish | Stainless Steel Brushed |
Connection | 1/2" NPT |
Weight | 18 lbs |
Description
Brushed Stainless Steel Shower System-Pa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822729)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- LEGEND VALVE 1/4" x 3" 316 SS NIPPLE (316-024)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1053-BN)
- PULSE SHOWERSPAS PULSE ShowerSpas 1088-CH-1.8GPM SeaBreeze Shower System; Chrome (1088-CH-1.8GPM)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1053-CH)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- PULSE SHOWERSPAS Monte Carlo Shower System, Brass 2" W (7004-CH)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191)
- Pulse Showerspas Showerheads and Tub Faucets