Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Stainless Steel Brushed, Surface
Mfr # 1021-SSB
Zoro # G7218637
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Shower Head: 8"
- Flow Rate 2.5 gpm
- Material Stainless Steel
- Shower Head Type Rain Shower Head
- Face Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1021-SSB
- Zoro # G7218637
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 8" |
Face Dia. | 8" |
Size | 36.5"H x 7"W x 16.5"D |
Depth | 15.5" |
Height | 38.5" |
Details
Item | Shower System |
Flow Rate | 2.5 gpm |
Material | Stainless Steel |
Shower Head Type | Rain Shower Head |
Finish | Stainless Steel Brushed |
Features | Surface Mount and Pre Plumbed, Five Function HandShower, 2 Pulsating Body Jets, Convenient Diverter Location Makes it Easy to Select Functions for All Heights, Rub Tips Clean with Spray StraightÂŞ Technology |
Mounting Type | Surface |
Weight | 9 lbs |
Description
Brushed Stainless Steel Shower System-Al
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 3/8", 150,304, Thrd Heavy (4381031820)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 3 in Pipe Size (1WKB3)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (522-AC25810)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 1/2" Male BSPT (R) (PL14-04)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- PULSE SHOWERSPAS 0.5 in. Tru-Temp Rough-In Valve - Pressure Balance Chrome Trim Kit (PU394195)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1019-CH)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Wall (7002-SSB)
- PULSE SHOWERSPAS Outdoor Brushed Stainless Steel Shower System-Wave Outdoor Shower (1055-SSB)
- MOEN Showerhead Soft Square Bn (58915BN)
- Pulse Showerspas Showerheads and Tub Faucets