Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Oil Rubbed Bronze, Wall
Mfr # 1011-ORB
Zoro # G7218585
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Slide Bar, Soap Dish, Diverter and Shower Arm
- Features Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
- Width Shower Head: 8"
- Flow Rate 2.5 or 1.8 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1011-ORB
- Zoro # G7218585
- UPC # 897391001347
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 8" |
Height | 36-1/4" |
Depth | 24" |
Face Dia. | 8" |
Details
Item | Shower System |
Includes | Brass Slide Bar, Soap Dish, Diverter and Shower Arm |
Features | Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights |
Flow Rate | 2.5 or 1.8 gpm |
Mounting Type | Wall |
Finish | Oil Rubbed Bronze |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Description
Oil-Rubbed Bronze Shower System-Kauai Ii
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BRONZE SQ HD PLUG NO LEAD (310-181NL)
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-12)
- LEGEND VALVE 1/4" T-900 MXF-T BALL VALVE (101-531)
- ZORO SELECT 2" FNPT 316 SS Threaded Tee (60TE111N020)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- PULSE SHOWERSPAS Matte Stainless Steel Showerhead-Island Falls 250Mm (2001-250M)
- PULSE SHOWERSPAS Monte Carlo Shower System, Brass 2" W (7004-CH)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1053-CH)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- PULSE SHOWERSPAS Shower System, Brass 1" W (7003-CH)
- KOHLER Bellera 1H P/B B&S Fct Trim (TS27381-4G-CP)
- Pulse Showerspas Showerheads and Tub Faucets