Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Oil Rubbed Bronze, Wall
Mfr # 1011-ORB-1.8GPM
Zoro # G7218619
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Slide Bar, Soap Dish, Diverter and Shower Arm
- Features Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
- Width Shower Head: 8"
- Flow Rate 1.8 gpm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1011-ORB-1.8GPM
- Zoro # G7218619
- UPC # 852026008252
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 8" |
Height | 36-1/4" |
Depth | 24" |
Face Dia. | 8" |
Size | 36.25"H x 8"W x 23.75"D |
Details
Item | Shower System |
Includes | Brass Slide Bar, Soap Dish, Diverter and Shower Arm |
Features | Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights |
Flow Rate | 1.8 gpm |
Material | Brass |
Mounting Type | Wall |
Finish | Oil Rubbed Bronze |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Weight | 8 lbs |
Description
Oil-Rubbed Bronze Shower System-Kauai Ii
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06014)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310510805)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ7)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- PULSE SHOWERSPAS Polished Stainless Steel Showerhead-Island Falls 250Mm (2001-250P)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- PULSE SHOWERSPAS PULSE ShowerSpas 1088-CH-1.8GPM SeaBreeze Shower System; Chrome (1088-CH-1.8GPM)
- MOEN Eco-Performance Handshower (198020)
- Pulse Showerspas Showerheads and Tub Faucets