Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Chrome, Wall
Mfr # 1053-CH
Zoro # G7218813
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Surface Mount and Pre Plumbed, 5 Function Showerhead, 6 Function Handshower, Water Saving Trickle ControlDrill Less Installation
- Width Shower Head: 6.65"
- Flow Rate 1.8 gpm
- Material Brass
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1053-CH
- Zoro # G7218813
- UPC # 852026008948
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 6.65" |
Height | 6.5" |
Depth | 14" |
Face Dia. | 6.65" |
Size | 6.5"H x 7"W x 14"D |
Details
Item | Shower System |
Features | Surface Mount and Pre Plumbed, 5 Function Showerhead, 6 Function Handshower, Water Saving Trickle ControlDrill Less Installation |
Flow Rate | 1.8 gpm |
Material | Brass |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPSM |
Weight | 5 lbs |
Description
Chrome Shower System-Oasis Shower System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (25020)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 3/8" (HMM3/8-3/8)
- SMITH-COOPER 1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385011380)
- KIPP Tube clamps cross aluminum (K0473.524040)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1053-BN)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN)
- PULSE SHOWERSPAS Outdoor Brushed Stainless Steel Shower System-Wave Outdoor Shower (1055-SSB)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- PULSE SHOWERSPAS Shower System, Brass 1" W (7003-CH)
- KOHLER Purist Essentials Showering Pkg 1.75Gpm (22181-G-2MB)
- Pulse Showerspas Showerheads and Tub Faucets